Bussmann (Eaton) BMM 600V Supplemental Modular Buse Block With Screw With Quick Connect | Graybar Store
Bussmann (Eaton) - BMM 600V Supplemental Modular Buse Block With Screw With Quick Connect
+ / - Hover over image to Zoom
Other Views

    BMM 600V Supplemental Modular Buse Block With Screw With Quick Connect

    Manufacturer: Bussmann (Eaton)
         

    Blocks are fully modular with a snap-together design that provides tool-less assembly of multiple pole blocks at point-of-use to reduce inventory and save assembly time and labor.

    • Manufacturer Bussmann (Eaton)
    • Mounting Style DIN Rail; Panel
    • Fuse Type CC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Conductor Size
    Use With
    Standard
    Pole
    Connection
    Amps
    Material
    Price
    BMM603-3SQ
    25692868
    DIN-Rail and panel mount versatility allows one product to be used for multiple applications, lowering inventory cost.
    600 V
    4 AWG
    13/32 x 1-1/2 in Fuses
    UL
    3-Pole
    Screw with Quick Connect
    30A
    Thermoplastic
    $
    21
    .74
    /
    EA
    25692868
    Additional Features
    DIN-Rail and panel mount versatility allows one product to be used for multiple applications, lowering inventory cost.
    Voltage Rating
    600 V
    Conductor Size
    4 AWG
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    UL
    Pole
    3-Pole
    Connection
    Screw with Quick Connect
    Amps
    30A
    Material
    Thermoplastic
    $
    21
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BMM603-1SQ
    25692866
    DIN-Rail and panel mount versatility allows one product to be used for multiple applications, lowering inventory cost.
    600 V
    4 AWG
    13/32 x 1-1/2 in Fuses
    UL
    1-Pole
    Screw with Quick Connect
    30A
    Thermoplastic
    $
    7
    .24
    /
    EA
    25692866
    Additional Features
    DIN-Rail and panel mount versatility allows one product to be used for multiple applications, lowering inventory cost.
    Voltage Rating
    600 V
    Conductor Size
    4 AWG
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    UL
    Pole
    1-Pole
    Connection
    Screw with Quick Connect
    Amps
    30A
    Material
    Thermoplastic
    $
    7
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BMM603-2SQ
    25692867
    DIN-Rail and panel mount versatility allows one product to be used for multiple applications, lowering inventory cost.
    600 V
    4 AWG
    13/32 x 1-1/2 in Fuses
    UL
    2-Pole
    Screw with Quick Connect
    30A
    Thermoplastic
    $
    12
    .59
    /
    EA
    25692867
    Additional Features
    DIN-Rail and panel mount versatility allows one product to be used for multiple applications, lowering inventory cost.
    Voltage Rating
    600 V
    Conductor Size
    4 AWG
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    UL
    Pole
    2-Pole
    Connection
    Screw with Quick Connect
    Amps
    30A
    Material
    Thermoplastic
    $
    12
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692868 SKU, 25692868 ANALYTICS...
    Conductor Size
    4 AWG
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    UL
    Pole
    3-Pole
    Connection
    Screw with Quick Connect
    Amps
    30A
    Material
    Thermoplastic
    Price
    $
    21
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692866 SKU, 25692866 ANALYTICS...
    Conductor Size
    4 AWG
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    UL
    Pole
    1-Pole
    Connection
    Screw with Quick Connect
    Amps
    30A
    Material
    Thermoplastic
    Price
    $
    7
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25692867 SKU, 25692867 ANALYTICS...
    Conductor Size
    4 AWG
    Use With
    13/32 x 1-1/2 in Fuses
    Standard
    UL
    Pole
    2-Pole
    Connection
    Screw with Quick Connect
    Amps
    30A
    Material
    Thermoplastic
    Price
    $
    12
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available