Square D (Schneider Electric) BMH1002T16A2A BMH 6000 RPM Servo Motor | Graybar Store
Square D (Schneider Electric) - BMH 6000 RPM Servo Motor - BMH1002T16A2A
+ / - Hover over image to Zoom
Other Views

    BMH 6000 RPM Servo Motor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMH1002T16A2A
    SKU: 25467326
    $1,306.36
    Checking Pricing
         
    Rating:6000 RPM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMH1002T16A2A
    • Rating 6000 RPM
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Servo 6000 RPM motor without brake for use on Lexium 32 system.
    • 6 Nm
    • Keyed shaft
    • Without brake
    • IP54
    • Mounting support: International standard flange
    • Rotatable right-angled connectors