Bussmann (Eaton) BM Series Type M 600V Fuse Block With Pressure Plate/Quick Connect | Graybar Store
Bussmann (Eaton) - BM Series Type M 600V Fuse Block With Pressure Plate/Quick Connect
+ / - Hover over image to Zoom
Other Views

    BM Series Type M 600V Fuse Block With Pressure Plate/Quick Connect

    Manufacturer: Bussmann (Eaton)
         

    Bussmann BM Series Type M supplementary fuse blocks are for use with any 13/32 x 1-1/2 in. fuses (KTK, PVM, FNQ, FNM, BAF, PV and AGU).

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Type M Fuses
    Select Filter Options Below ( 1 items found )
    Amps:30A
    Voltage Rating:600V AC/DC
    Pole:3-Pole
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    BM6033PQ
    88049398
    30A
    600V AC/DC
    3-Pole
    $
    15
    .97
    /
    EA
    88049398
    Amps
    30A
    Voltage Rating
    600V AC/DC
    Pole
    3-Pole
    $
    15
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049398 SKU, 88049398 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    15
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available