Bussmann (Eaton) BM Series Type M 600V Fuse Block With Screw Connection/Quick Connect | Graybar Store
Bussmann (Eaton) - BM Series Type M 600V Fuse Block With Screw Connection/Quick Connect
+ / - Hover over image to Zoom
Other Views

    BM Series Type M 600V Fuse Block With Screw Connection/Quick Connect

    Manufacturer: Bussmann (Eaton)
         

    Bussmann BM Series Type M supplementary fuse blocks are for use with any 13/32 x 1-1/2 in. fuses (KTK, PVM, FNQ, FNM, BAF, PV and AGU).

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Type M Fuses
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Pole
    Amps
    Voltage Rating
    Price
    BM6032SQ
    88050294
    2-Pole
    30A
    600V AC/DC
    $
    8
    .45
    /
    EA
    88050294
    Pole
    2-Pole
    Amps
    30A
    Voltage Rating
    600V AC/DC
    $
    8
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BM6033SQ
    88049454
    3-Pole
    30A
    600V AC/DC
    $
    13
    .69
    /
    EA
    88049454
    Pole
    3-Pole
    Amps
    30A
    Voltage Rating
    600V AC/DC
    $
    13
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88050294 SKU, 88050294 ANALYTICS...
    Voltage Rating
    600V AC/DC
    Price
    $
    8
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049454 SKU, 88049454 ANALYTICS...
    Voltage Rating
    600V AC/DC
    Price
    $
    13
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available