Bussmann (Eaton) BM Series Type M 600V Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - BM Series Type M 600V Fuse Block With Box Lug
+ / - Hover over image to Zoom
Other Views

    BM Series Type M 600V Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
         

    Bussmann BM Series Type M supplementary fuse blocks are for use with any 13/32 x 1-1/2 in. fuses (KTK, PVM, FNQ, FNM, BAF, PV and AGU).

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Type M Fuses
    Select Filter Options Below ( 1 items found )
    Amps:30A
    Voltage Rating:600V AC/DC
    Pole:3-Pole
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    BM6033B
    88287298
    30A
    600V AC/DC
    3-Pole
    $
    36
    .49
    /
    EA
    88287298
    Amps
    30A
    Voltage Rating
    600V AC/DC
    Pole
    3-Pole
    $
    36
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88287298 SKU, 88287298 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    36
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available