Bussmann (Eaton) BM6033PQ BM Series Type M 600V 3 Pole Fuse Block With Pressure Plate/Quick Connect | Graybar Store
Bussmann (Eaton) - BM Series Type M 600V 3 Pole Fuse Block With Pressure Plate/Quick Connect - BM6033PQ
+ / - Hover over image to Zoom
Other Views

    BM Series Type M 600V 3 Pole Fuse Block With Pressure Plate/Quick Connect

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BM6033PQ
    SKU: 88049398
    $15.97
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V AC/DC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BM6033PQ
    • Amps 30A
    • Fuse Type KTK/PVM/FNQ/FNM/BAF/PV/AGU
    • Pole 3-Pole
    Product Overview:
    BM Series Type M 30A 600V 3 pole fuse block with with pressure plate/quick connect.
    Bussmann BM Series Type M supplementary fuse blocks are for use with any 13/32 x 1-1/2 in. fuses (KTK, PVM, FNQ, FNM, BAF, PV and AGU).