Bussmann (Eaton) BM6033B BM Series Type M 600V 3 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - BM Series Type M 600V 3 Pole Fuse Block With Box Lug - BM6033B
+ / - Hover over image to Zoom
Other Views

    BM Series Type M 600V 3 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BM6033B
    SKU: 88287298
    $36.49
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V AC/DC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BM6033B
    • Amps 30A
    • Fuse Type KTK/PVM/FNQ/FNM/BAF/PV/AGU
    • Pole 3-Pole
    Product Overview:
    BM Series Type M 30A 600V 3 pole fuse block with box lug.
    Bussmann BM Series Type M supplementary fuse blocks are for use with any 13/32 x 1-1/2 in. fuses (KTK, PVM, FNQ, FNM, BAF, PV and AGU).