Ideal Industries 31-052 Blued-Steel™ Fish Tape, Replacement, Steel, 200 ft. | Graybar Store
Ideal Industries - Blued-Steel™ Fish Tape, Replacement, Steel, 200 ft. - 31-052
+ / - Hover over image to Zoom
Other Views

    Blued-Steel™ Fish Tape, Replacement, Steel, 200 ft.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-052
    SKU: 88135002
    $113.94
    Checking Pricing
         
    Length (Feet):200.0
    Tensile Strength (Pound):1600 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-052
    • Type Replacement
    • Length (Feet) 200.0
    • Brand Blue-Steel
    • Materials High Grade Carbon Steel
    • Tensile Strength (Pound) 1600 lb.
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blued-Steel™ 200-foot replacement fish tape with laser etched 12-inch increments and formed hook end
    • Non-conductive tape designed for use around live circuits
    • Strong S-Class core for longer life and greater pushing power
    • Smooth nylon jacket provides great handling around bends
    • Non-oily finish resists rust