Ideal Industries 31-038 Blued-Steel™ Fish Tape, Replacement, Steel, 240 ft. | Graybar Store
Ideal Industries - Blued-Steel™ Fish Tape, Replacement, Steel, 240 ft. - 31-038
+ / - Hover over image to Zoom
Other Views

    Blued-Steel™ Fish Tape, Replacement, Steel, 240 ft.

    Manufacturer: Ideal Industries
    Manufacturer #: 31-038
    SKU: 88135000
    $53.24
    Checking Pricing
         
    Length (Feet):240.0
    Tensile Strength (Pound):1600 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-038
    • Type Replacement
    • Length (Feet) 240.0
    • Brand Blue-Steel
    • Materials High Grade Carbon Steel
    • Tensile Strength (Pound) 1600 lb.
    • For Use With Conduit
    • Country of Origin US - USA
    Product Overview:
    Blued-Steel™ 240-foot replacement fish tape has laser etched 12-inch increments and a formed hook end
    • Blade Width: 1/8 in
    • Material: Blued Steel
    • Blade Thickness: 0.0600 in
    • End Type: Formed Hook