Ideal Industries PC-671 Blued-Steel™ Fish Tape with T® Wire Stripper, 240 ft. L | Graybar Store
Ideal Industries - Blued-Steel™ Fish Tape with T® Wire Stripper, 240 ft. L - PC-671
+ / - Hover over image to Zoom
Other Views

    Blued-Steel™ Fish Tape with T® Wire Stripper, 240 ft. L

    Manufacturer: Ideal Industries
    Manufacturer #: PC-671
    SKU: 25917125
    $79.99
    Checking Pricing
         
    Tensile Strength (Pound):1600 lb.
    Length (Feet):240.0
    Kit Includes:Fish Tape and Wire Stripper
    End Type:Formed Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # PC-671
    • Type Fish Tape
    • Length (Feet) 240.0
    • Brand Blued-Steel and T-Stripper
    • End Type Formed Hook
    • Handle Color Red, White and Blue
    • Kit Includes Fish Tape and Wire Stripper
    • Materials Carbon Steel
    • Tensile Strength (Pound) 1600 lb.
    • SAP Material Type ZSTD
    Product Overview:
    Blued-Steel™ fish tape is constructed of highest grade carbon steel and is stiffer for long runs. T®-stripper has knife-type blades for accurate, easy stripping without nicking a conductor.
    Blued-Steel™ Fish Tape
    • 240 feet long
    • Tape is 1/8 inch wide and 0.060 inch thick
    • Case is 12 inches in diameter
    • Tape has a formed hook
    • Laser etched in 12 inch increments to provide instant conduit length
    • High column strength for longer runs
    • Non-oily finish resists rust
    • Tensile strength 1600 pounds
    • Durable Case


    T® Wire Stripper
    • 18 to 10 AWG Solid
    • 20 to 12 AWG Stranded
    • Red, White and Blue Handles
    • Form-ground knife-type blades for accurate, easy stripping without nicking conductor
    • Laser-etched wire gauge for easy-to-read visibility
    • Corrosion-resistant, black oxide finish