Ideal Industries 31-033 Blued-Steel™ Fish Tape Tuff-Grip™ Pro | Graybar Store
Ideal Industries - Blued-Steel™ Fish Tape Tuff-Grip™ Pro - 31-033
+ / - Hover over image to Zoom
Other Views

    Blued-Steel™ Fish Tape Tuff-Grip™ Pro

    Manufacturer: Ideal Industries
    Manufacturer #: 31-033
    SKU: 88134998
    $52.25
    Checking Pricing
         
    Length (Feet):50.0
    Tensile Strength (Pound):1600 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-033
    • Length (Feet) 50.0
    • Materials High Grade Carbon Steel
    • Tensile Strength (Pound) 1600 lb.
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blued-Steel™ 50-foot fish tape Tuff-Grip™ Pro with laser etched 12-inch increments and formed hook end
    • Blade Width: 1/8 in
    • Material: Blued Steel
    • Blade Thickness: 0.0600 in
    • End Type: Formed Hook