Thomas and Betts E-16-8 Blue Thermoplastic Outlet Box | Graybar Store
Thomas and Betts - Blue Thermoplastic Outlet Box - E-16-8
+ / - Hover over image to Zoom
Other Views

    Blue Thermoplastic Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: E-16-8
    SKU: 91014848
    $4.43
    Checking Pricing
         
    No. of Gangs:1
    Additional Features:PVC Construction for Easier Installation, Greater Performance and Lower Installation Cost
    Color:Blue
    Size:2-1/4 W x 3-1/2 L x 2-11/16 D in
    Depth:2-11/16 in.
    Capacity (Cubic Inch):16 cu. in.
    Use With:90°C Connectors; Non-Metallic Sheathed Cable
    Mounting Type:Snap-In Mount
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E-16-8
    • Color Blue
    • Size 2-1/4 W x 3-1/2 L x 2-11/16 D in
    • Additional Features PVC Construction for Easier Installation, Greater Performance and Lower Installation Cost
    • Capacity (Cubic Inch) 16 cu. in.
    • Depth 2-11/16 in.
    • Materials Thermoplastic
    Product Overview:
    Carlon® Outlet Box, PVC, Blue, Size: 2-1/4 W x 3-1/2 L x 2-11/16 D in, Mounting Type: Snap-In Mount