Allen Tel GB183C1M Blue Telecom Backboard with Brackets | Graybar Store
Allen Tel - Blue Telecom Backboard with Brackets - GB183C1M
+ / - Hover over image to Zoom
Other Views

    Blue Telecom Backboard with Brackets

    Manufacturer: Allen Tel
    Manufacturer #: GB183C1M
    SKU: 99945433
    $19.33
    Checking Pricing
         
    Color:Blue
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB183C1M
    • Color Blue
    • Material Metal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue metal backboard providing up to four (4) 25-pair terminations.
    • Backboard 8-1/2 x 10 inches
    • Space between mounting brackets accommodates cross connect wires
    • Fire retardant paint on all wood backboards
    • Includes two GB89D mounting brackets