Thomas and Betts SB-357 Blue PVC Outlet Box | Graybar Store
Thomas and Betts - Blue PVC Outlet Box - SB-357
+ / - Hover over image to Zoom
Other Views

    Blue PVC Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: SB-357
    SKU: 97193175
    $6.52
    Checking Pricing
         
    No. of Gangs:3
    Box Depth (Inches):3-7/16 in.
    Size (Inches):5-13/16 W x 3-5/8 H
    Bracket:3/8 in. Offset Bracket
    Additional Features:3/8 in. Offset Wallboard Tabs/Molded Fast Clamp/Fast Set
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SB-357
    • Additional Features 3/8 in. Offset Wallboard Tabs/Molded Fast Clamp/Fast Set
    • Box Depth (Inches) 3-7/16 in.
    • Bracket 3/8 in. Offset Bracket
    • Materials PVC
    • No. of Gangs 3
    • Size (Inches) 5-13/16 W x 3-5/8 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-Gang blue PVC 5-13/16 W x 3-5/8 H x 3-7/16 in. D outlet box with 3/8 in. offset bracket for wood/steel studs, 3/8 in. wallboard tabs, molded fast clamp and fast set features.
    • 56.5 Cubic inch capacity
    • All PVC boxes are permissable for use with 90 degree C conductors