Thomas and Betts RN-23 Blue PVC Outlet Box | Graybar Store
Thomas and Betts - Blue PVC Outlet Box - RN-23
+ / - Hover over image to Zoom
Other Views

    Blue PVC Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: RN-23
    SKU: 91011203
    $0.85
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-5/8 in.
    Size (Inches):2-5/16 W x 3-21/32 H
    Bracket:Angled Nails
    Additional Features:No
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RN-23
    • Additional Features No
    • Box Depth (Inches) 3-5/8 in.
    • Bracket Angled Nails
    • Materials PVC
    Product Overview:
    1-Gang blue PVC 2-5/16 W x 3-21/32 H x 3-5/8 in. D outlet box with angled nails.
    • All PVC boxes are permissable for use with 90 degree C conductors