Thomas and Betts SN-236 Blue PVC Outlet Box | Graybar Store
Thomas and Betts - Blue PVC Outlet Box - SN-236
+ / - Hover over image to Zoom
Other Views

    Blue PVC Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: SN-236
    SKU: 88314244
    $4.67
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):3-1/8 in.
    Size (Inches):4 W x 3-5/8 H
    Bracket:Compound Angled Nails
    Additional Features:3/8 in. Offset Wallboard Tabs/Molded Fast Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SN-236
    • Additional Features 3/8 in. Offset Wallboard Tabs/Molded Fast Clamp
    • Box Depth (Inches) 3-1/8 in.
    • Bracket Compound Angled Nails
    • Materials PVC
    • No. of Gangs 2
    • Size (Inches) 4 W x 3-5/8 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang blue PVC 4 W x 3-5/8 H x 3-1/8 in. D outlet box with angled nails.
    • All PVC boxes are permissable for use with 90 degree C conductors