Thomas and Betts B618R-UPC Blue Polycarbonate Round Ceiling Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Round Ceiling Box - B618R-UPC
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Round Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B618R-UPC
    SKU: 88055391
    $5.41
    Checking Pricing
         
    Size (Inches):4-1/4 dia.
    Box Depth (Inches):2-5/8 in.
    Bracket:(3) Zip-Mount Retainers, Swing-Out Brackets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B618R-UPC
    • Box Depth (Inches) 2-5/8 in.
    • Bracket (3) Zip-Mount Retainers, Swing-Out Brackets
    • Materials Polycarbonate
    • Size (Inches) 4-1/4 dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue polycarbonate round old work ceiling box with swing-out brackets and (3) zip-mount retainers.
    • 18.0 Cubic inch capacity
    • UL Listed E42728