Thomas and Betts B520A-UPC Blue Polycarbonate Round Ceiling Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Round Ceiling Box - B520A-UPC
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Round Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B520A-UPC
    SKU: 88055389
    $2.56
    Checking Pricing
         
    Size (Inches):4 dia.
    Box Depth (Inches):2-1/4 in.
    Bracket:Angled Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B520A-UPC
    • Box Depth (Inches) 2-1/4 in.
    • Bracket Angled Nails
    • Materials Polycarbonate
    • Size (Inches) 4 dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue polycarbonate round ceiling box with angled nails.
    • 20.0 Cubic inch capacity
    • Suitable for fixture support up to 50 lbs.
    • UL Listed E42728