Thomas and Betts B618RP-UPC Blue Polycarbonate Round Ceiling Box, 3 Zip-Mount Retainers, Ground Lug | Graybar Store
Thomas and Betts - Blue Polycarbonate Round Ceiling Box, 3 Zip-Mount Retainers, Ground Lug - B618RP-UPC
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Round Ceiling Box, 3 Zip-Mount Retainers, Ground Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: B618RP-UPC
    SKU: 25183335
    $9.07
    Checking Pricing
         
    Size (Inches):4-1/4 dia.
    Box Depth (Inches):2-5/8 in.
    Bracket:Swing Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B618RP-UPC
    • Box Depth (Inches) 2-5/8 in.
    • Bracket Swing Clamps
    • Materials Polycarbonate
    • Size (Inches) 4-1/4 dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-1/4 in. 18 cu.in. round non-metallic old work box with 3 zip-mount retainers and ground lug.
    • 18.0 Cubic inch capacity
    • UL Listed E42728