Thomas and Betts B121ADJ Blue Polycarbonate Outlet Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Outlet Box - B121ADJ
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B121ADJ
    SKU: 99466467
    $4.81
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-3/8 in.
    Size (Inches):3-7/8 W x 3-3/4 H
    Bracket:Adjustable Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B121ADJ
    • Box Depth (Inches) 3-3/8 in.
    • Bracket Adjustable Bracket
    • Materials Polycarbonate
    • No. of Gangs 1
    • Size (Inches) 3-7/8 W x 3-3/4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang blue polycarbonate 3-7/8 W x 3-3/4 H x 3-3/8 in. D outlet box with adjustable bracket.
    • All PVC boxes are permissable for use with 90 degree C conductors