Thomas and Betts B355R Blue Polycarbonate Outlet Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Outlet Box - B355R
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B355R
    SKU: 99421261
    $10.40
    Checking Pricing
         
    No. of Gangs:3
    Box Depth (Inches):3-7/10 in.
    Size (Inches):5-7/10 W x 2-4/5 H
    Bracket:Mounting Ears and Swing Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B355R
    • Box Depth (Inches) 3-7/10 in.
    • Bracket Mounting Ears and Swing Clamps
    • Materials Polycarbonate
    • No. of Gangs 3
    • Size (Inches) 5-7/10 W x 2-4/5 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-Gang blue polycarbonate old work 5-7/10 W x 2-4/5 H x 3-7/10 in. D outlet box with mounting ears and swing clamps.
    • All PVC boxes are permissable for use with 90 degree C conductors