Thomas and Betts B120R Blue Polycarbonate Outlet Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Outlet Box - B120R
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B120R
    SKU: 97204792
    $5.40
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-5/8 in.
    Size (Inches):2-5/16 W x 4-1/8 H
    Bracket:Mounting Ears and Swing Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B120R
    • Box Depth (Inches) 3-5/8 in.
    • Bracket Mounting Ears and Swing Clamps
    • Materials Polycarbonate
    • No. of Gangs 1
    • Size (Inches) 2-5/16 W x 4-1/8 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang blue polycarbonate old work 2-5/16 W x 4-1/8 H x 3-5/8 in. D outlet box with mounting ears and swing clamps.
    • All PVC boxes are permissable for use with 90 degree C conductors