Thomas and Betts B232B-UPC Blue Polycarbonate Outlet Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Outlet Box - B232B-UPC
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B232B-UPC
    SKU: 88055379
    $6.35
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):3 in.
    Size (Inches):4 W x 3-3/4 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B232B-UPC
    • Box Depth (Inches) 3 in.
    • Materials Polycarbonate
    • No. of Gangs 2
    • Size (Inches) 4 W x 3-3/4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang blue polycarbonate 4 W x 3-3/4 H x 3 in. D outlet box with mounting bracket.
    • All PVC boxes are permissable for use with 90 degree C conductors