Thomas and Betts B120A-UPC Blue Polycarbonate Outlet Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Outlet Box - B120A-UPC
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B120A-UPC
    SKU: 88055376
    $0.82
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-1/4 in.
    Size (Inches):2-1/4 W x 3-7/8 H
    Bracket:Angled Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B120A-UPC
    • Box Depth (Inches) 3-1/4 in.
    • Bracket Angled Nails
    • Materials Polycarbonate
    • No. of Gangs 1
    • Size (Inches) 2-1/4 W x 3-7/8 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang blue polycarbonate 2-1/4 W x 3-7/8 H x 3-1/4 in. D outlet box with angled nails.
    • All PVC boxes are permissable for use with 90 degree C conductors