Thomas and Betts B344AB Blue Polycarbonate Outlet Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Outlet Box - B344AB
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B344AB
    SKU: 22125305
    $4.14
    Checking Pricing
         
    No. of Gangs:3
    Box Depth (Inches):2-11/16 in.
    Size (Inches):5-5/8 W x 3-3/4 H
    Bracket:Angled Nails and Mounting Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B344AB
    • Box Depth (Inches) 2-11/16 in.
    • Bracket Angled Nails and Mounting Bracket
    • Materials Polycarbonate
    • No. of Gangs 3
    • Size (Inches) 5-5/8 W x 3-3/4 H
    • Country of Origin US - USA
    Product Overview:
    3-Gang blue polycarbonate 5-5/8 W x 3-3/4 H x 2-11/16 in. D outlet box with angled nails and mounting bracket.
    • All PVC boxes are permissable for use with 90 degree C conductors