Thomas and Betts B432A-UPC Blue Polycarbonate 4 in. Square Outlet Box with Captive Nails | Graybar Store
Thomas and Betts - Blue Polycarbonate 4 in. Square Outlet Box with Captive Nails - B432A-UPC
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate 4 in. Square Outlet Box with Captive Nails

    Manufacturer: Thomas and Betts
    Manufacturer #: B432A-UPC
    SKU: 88055385
    $5.33
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2-5/8 in.
    Size (Inches):4 W x 4 H
    Bracket:Captive Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B432A-UPC
    • Box Depth (Inches) 2-5/8 in.
    • Bracket Captive Nails
    • Materials Polycarbonate
    • No. of Gangs 2
    • Size (Inches) 4 W x 4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. square, 32 cubic in. blue non-metalic outlet box with captive nails.
    • All PVC boxes are permissable for use with 90 degree C conductors