Thomas and Betts B234ADJ Blue Polycarbonate 2-Gang Wall Box with Adjustable Bracket | Graybar Store
Thomas and Betts - Blue Polycarbonate 2-Gang Wall Box with Adjustable Bracket - B234ADJ
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate 2-Gang Wall Box with Adjustable Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: B234ADJ
    SKU: 99466468
    $6.10
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):3 in.
    Size (Inches):5-5/8 W x 3-5/8 H
    Bracket:Adjustable Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B234ADJ
    • Box Depth (Inches) 3 in.
    • Bracket Adjustable Bracket
    • Materials Polycarbonate
    • No. of Gangs 2
    • Size (Inches) 5-5/8 W x 3-5/8 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang 34 cubic in. blue non-metallic adjustable wall box.
    • Ideal for new work or retrofit (old work) applications
    • Ideal for various drywall thicknesses and wall finishes
    • All PVC boxes are permissable for use with 90 degree C conductors