Thomas and Betts B108R-UPC Blue Polycarbonate 1-Gang Outlet Box with Mounting Ears | Graybar Store
Thomas and Betts - Blue Polycarbonate 1-Gang Outlet Box with Mounting Ears - B108R-UPC
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate 1-Gang Outlet Box with Mounting Ears

    Manufacturer: Thomas and Betts
    Manufacturer #: B108R-UPC
    SKU: 94027847
    $2.84
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):1-1/4 in.
    Size (Inches):2-3/8 W x 3-5/8 H
    Bracket:Mounting Ears
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B108R-UPC
    • Box Depth (Inches) 1-1/4 in.
    • Bracket Mounting Ears
    • Materials Polycarbonate
    • No. of Gangs 1
    • Size (Inches) 2-3/8 W x 3-5/8 H
    • Country of Origin US - USA
    Product Overview:
    1-Gang 8 cubic in. blue non-metallic old work outlet box with flange.
    • All PVC boxes are permissable for use with 90 degree C conductors