Graybar Vendor 3/4-EMT-BLU Blue Electroplated Steel EMT Conduit | Graybar Store
Graybar Vendor - Blue Electroplated Steel EMT Conduit - 3/4-EMT-BLU
+ / - Hover over image to Zoom
Other Views

    Blue Electroplated Steel EMT Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: 3/4-EMT-BLU
    SKU: 22123754
    $10.54
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3/4-EMT-BLU
    • Length 10 ft.
    • Materials Blue Electroplated Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 in. Electroplated blue steel EMT conduit, length 10 ft., weight 45 lb. per 100 ft.