Lithonia Lighting BLT Series Troffer, LED, 2x4 | Graybar Store
Lithonia Lighting - BLT Series Troffer, LED, 2x4
+ / - Hover over image to Zoom
Other Views

    BLT Series Troffer, LED, 2x4

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    2BLT4 40L ADP LP835
    25803464
    Hospitals And Healthcare Facilities; Many Lighting Applications Including Schools; Offices And Other Commercial Spaces;
    120 to 277 V
    White
    34 W
    4000 Lumens
    3500 K
    3945
    2 x 4 ft
    $
    160
    .35
    /
    EA
    25803464
    Additional Features
    Hospitals And Healthcare Facilities; Many Lighting Applications Including Schools; Offices And Other Commercial Spaces;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3945
    Fixture Size (feet)
    2 x 4 ft
    $
    160
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2BLT4 46L ADP LP840
    25808025
    Hospitals And Healthcare Facilities; Many Lighting Applications Including Schools; Offices And Other Commercial Spaces;
    120 to 277 V
    38.34 W
    4600 Lumens
    4000 K
    4620
    2 x 4 ft
    $
    160
    .35
    /
    EA
    25808025
    Additional Features
    Hospitals And Healthcare Facilities; Many Lighting Applications Including Schools; Offices And Other Commercial Spaces;
    Voltage Rating
    120 to 277 V
    Color
    Lamp Watts
    38.34 W
    Lumen Output
    4600 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4620
    Fixture Size (feet)
    2 x 4 ft
    $
    160
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2BLT4 46L ADP LP835
    25808024
    Hospitals And Healthcare Facilities; Many Lighting Applications Including Schools; Offices And Other Commercial Spaces;
    120 to 277 V
    White
    38.34 W
    4600 Lumens
    3500 K
    4520
    2 x 4 ft
    $
    160
    .35
    /
    EA
    25808024
    Additional Features
    Hospitals And Healthcare Facilities; Many Lighting Applications Including Schools; Offices And Other Commercial Spaces;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    38.34 W
    Lumen Output
    4600 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4520
    Fixture Size (feet)
    2 x 4 ft
    $
    160
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2BLT4 40L ADP LP840
    25803413
    Hospitals And Healthcare Facilities; Many Lighting Applications Including Schools; Offices And Other Commercial Spaces;
    120 to 277 V
    White
    34 W
    4000 Lumens
    4000 K
    4032
    2 x 4 ft
    $
    160
    .35
    /
    EA
    25803413
    Additional Features
    Hospitals And Healthcare Facilities; Many Lighting Applications Including Schools; Offices And Other Commercial Spaces;
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4032
    Fixture Size (feet)
    2 x 4 ft
    $
    160
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25803464 SKU, 25803464 ANALYTICS...
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3945
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    160
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25808025 SKU, 25808025 ANALYTICS...
    Color
    Lamp Watts
    38.34 W
    Lumen Output
    4600 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4620
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    160
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25808024 SKU, 25808024 ANALYTICS...
    Color
    White
    Lamp Watts
    38.34 W
    Lumen Output
    4600 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4520
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    160
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25803413 SKU, 25803413 ANALYTICS...
    Color
    White
    Lamp Watts
    34 W
    Lumen Output
    4000 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4032
    Fixture Size (feet)
    2 x 4 ft
    Price
    $
    160
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available