Lithonia Lighting BLT Series Troffer, LED, 2x2 | Graybar Store
Lithonia Lighting - BLT Series Troffer, LED, 2x2
+ / - Hover over image to Zoom
Other Views

    BLT Series Troffer, LED, 2x2

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumen Output
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Price
    2BLT2 33L ADP LP840
    25803414
    Healthcare Facilities; Hospitals; Offices; Other Commercial Spaces; Retail; Schools; T-Grid
    120 to 277 V
    White
    30 W
    3300 Lumens
    4000 K
    3313
    2 x 2 ft
    $
    144
    .15
    /
    EA
    25803414
    Additional Features
    Healthcare Facilities; Hospitals; Offices; Other Commercial Spaces; Retail; Schools; T-Grid
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    30 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3313
    Fixture Size (feet)
    2 x 2 ft
    $
    144
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2BLT2 33L ADP LP835
    25808023
    Healthcare Facilities; Hospitals; Offices; Other Commercial Spaces; Retail; Schools; T-Grid
    120 to 277 V
    White
    30 W
    3300 Lumens
    3500 K
    3241
    2 x 2 ft
    $
    144
    .15
    /
    EA
    25808023
    Additional Features
    Healthcare Facilities; Hospitals; Offices; Other Commercial Spaces; Retail; Schools; T-Grid
    Voltage Rating
    120 to 277 V
    Color
    White
    Lamp Watts
    30 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3241
    Fixture Size (feet)
    2 x 2 ft
    $
    144
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25803414 SKU, 25803414 ANALYTICS...
    Color
    White
    Lamp Watts
    30 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3313
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    144
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25808023 SKU, 25808023 ANALYTICS...
    Color
    White
    Lamp Watts
    30 W
    Lumen Output
    3300 Lumens
    Color Temperature (Kelvin)
    3500 K
    Lumens
    3241
    Fixture Size (feet)
    2 x 2 ft
    Price
    $
    144
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available