Pelco (Schneider Electric) BKX6024 Blower Kit for EHX-E Series Camera Housing, 24V Only | Graybar Store
Pelco (Schneider Electric) - Blower Kit for EHX-E Series Camera Housing, 24V Only - BKX6024
+ / - Hover over image to Zoom
Other Views

    Blower Kit for EHX-E Series Camera Housing, 24V Only

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: BKX6024
    SKU: 25173909
    $76.52
    Checking Pricing
         
    Voltage (Volts):24V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # BKX6024
    • Voltage (Volts) 24V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blower kit for Ehx6e,8e,10e. Only 24 V AC