Oldcastle Precast 3005124 Stainless Steel Hex Bolt Kit With Hex Nuts, Set of (2) 3/8 x 2-1/2 in. Bolts and (2) E02 Hex Nuts | Graybar Store
Oldcastle Precast - Stainless Steel Hex Bolt Kit With Hex Nuts, Set of (2) 3/8 x 2-1/2 in. Bolts and (2) E02 Hex Nuts - 3005124
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Hex Bolt Kit With Hex Nuts, Set of (2) 3/8 x 2-1/2 in. Bolts and (2) E02 Hex Nuts

    Manufacturer: Oldcastle Precast
    Manufacturer #: 3005124
    SKU: 25420202
    $9.71
    Checking Pricing
         
    Size:3/8 Dia in
    Length:2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 3005124
    • Size 3/8 Dia in
    • Length 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bolt With Hex Nut, Length 2-1/2 in., Size 3/8 in. Dia.