Chatsworth Products Inc. 30013-700 Block Mounting Bar, Rack-Mount, Black, 19 in. | Graybar Store
Chatsworth Products Inc. - Block Mounting Bar, Rack-Mount, Black, 19 in. - 30013-700
+ / - Hover over image to Zoom
Other Views

    Block Mounting Bar, Rack-Mount, Black, 19 in.

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 30013-700
    SKU: 25184902
    $49.87
    Checking Pricing
         
    Color:Black
    Size:19 W in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 30013-700
    • Color Black
    • Size 19 W in
    • Type Block Mounting Bar
    • Width 19 in
    • Material Aluminum
    • Includes Angle Mounting Bars; Hole Patterns; T-Mounting Bars
    Product Overview:
    Block Mounting Bar, Size: 19 W in, Black, Aluminum