3M MV18-6FBX Block Fork Insulated | Graybar Store
3M - Block Fork Insulated - MV18-6FBX
+ / - Hover over image to Zoom
Other Views

    Block Fork Insulated

    Manufacturer: 3M
    Manufacturer #: MV18-6FBX
    SKU: 25323664
    $42.57
    Checking Pricing
         
    Color:Red
    Stud Size (Inches):6 AWG
    Wire Size:22 to 18 AWG
    Packaging:100 per Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MV18-6FBX
    • Color Red
    • Country of Origin US - USA
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Electrolytic Copper
    Product Overview:
    Scotchlok™ MV18 Block Fork Insulated, Red, Tin-Plated, Vinyl, Electrolytic Copper, Wire Size: 22 to 18 AWG