3M MNG10-10FBX Block Fork Insulated | Graybar Store
3M - Block Fork Insulated - MNG10-10FBX
+ / - Hover over image to Zoom
Other Views

    Block Fork Insulated

    Manufacturer: 3M
    Manufacturer #: MNG10-10FBX
    SKU: 25323557
    $0.76
    Checking Pricing
         
    Packaging:50 per Bottle
    Stud Size (Inches):10 AWG
    Wire Size:12 to 10 AWG
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MNG10-10FBX
    • Color Yellow
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Electrolytic Copper
    Product Overview:
    Scotchlok™ MNG Block Fork Insulated, Yellow, Tin-Plated, Nylon, Electrolytic Copper, Wire Size: 12 to 10 AWG
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi