Klein Tools 1802-30SR Block and Tackle | Graybar Store
Klein Tools - Block and Tackle - 1802-30SR
+ / - Hover over image to Zoom
Other Views

    Block and Tackle

    Manufacturer: Klein Tools
    Manufacturer #: 1802-30SR
    SKU: 88152535
    $153.84
    Checking Pricing
         
    Tool Application:Lifting loads
    Load Rating (Pound):750 lb.
    Overall Length (Inches):300
    Additional Features:Spliced with 268 Block
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1802-30SR
    • Type Block and Tackle
    • Additional Features Spliced with 268 Block
    • Load Rating (Pound) 750 lb.
    • Overall Length (Inches) 300
    • Tool Application Lifting loads
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Block and tackle includes 267 block, 268 block and 258 anchor hook. Rope is spliced to 268 block.