B-Line (Eaton) KS4A-END-24 Blind End | Graybar Store
B-Line (Eaton) - Blind End - KS4A-END-24
+ / - Hover over image to Zoom
Other Views

    Blind End

    Manufacturer: B-Line (Eaton)
    Manufacturer #: KS4A-END-24
    SKU: 25697359
    $25.82
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):24
    Dimensions:24 W x 4 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # KS4A-END-24
    • Dimensions 24 W x 4 H in
    • Type Blind End
    • Height (Inches) 4
    • Materials Aluminum
    • Width (Inches) 24
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    KwikSplice™ B-Line Blind End, Aluminum, Dimensions: 24 W x 4 H in