Tripp Lite SR1UPANEL10 Blanking Panel Kit, Toolless Mounting, 1 RU | Graybar Store
Tripp Lite - Blanking Panel Kit, Toolless Mounting, 1 RU - SR1UPANEL10
+ / - Hover over image to Zoom
Other Views

    Blanking Panel Kit, Toolless Mounting, 1 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SR1UPANEL10
    SKU: 25369858
    $52.33
    Checking Pricing
         
    Length:19 in.
    Packaging:10 per Pack
    Rack Units:1
    Size:19 L in
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SR1UPANEL10
    • Color Grey
    • Size 19 L in
    • Type Blanking Panel Kit
    • Rack Units 1
    • Length 19 in.
    • Includes (10) 1 U Blanking Panels; Installation Instructions
    • Packaging 10 per Pack
    Product Overview:
    Blanking Panel Kit, Size: 19 L in, Gray, Rack Units: 1