Pentair Hoffman D19BPT1RU Filler Panel, Snap-In, Thermoplastic, 1 RU | Graybar Store
Pentair Hoffman - Filler Panel, Snap-In, Thermoplastic, 1 RU - D19BPT1RU
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Snap-In, Thermoplastic, 1 RU

    Manufacturer: Pentair Hoffman
    Manufacturer #: D19BPT1RU
    SKU: 25153555
    $135.20
    Checking Pricing
         
    Color:Black
    Size:19 L in
    Rack Units:1
    Packaging:10 per Pack
    Length:19 in.
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # D19BPT1RU
    • Color Black
    • Size 19 L in
    • Type Blanking Panel
    • Rack Units 1
    • Finish Textured
    • Length 19 in.
    • Material Thermoplastic
    • Packaging 10 per Pack
    Product Overview:
    Hoffman® Blanking Panel, Size: 19 L in, Black, Thermoplastic, Textured, Rack Units: 1