Salisbury 21 Blanket Clamp Pin, Yellow and Black | Graybar Store
Salisbury - Blanket Clamp Pin, Yellow and Black - 21
+ / - Hover over image to Zoom
Other Views

    Blanket Clamp Pin, Yellow and Black

    Manufacturer: Salisbury
    Manufacturer #: 21
    SKU: 88231956
    $22.72
    Checking Pricing
         
    Color / Finish:Yellow and Black
    Length:9.5 in.
    Jaw Capacity (Inches):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 21
    • Application Utility Industry
    • Color / Finish Yellow and Black
    • Jaw Capacity (Inches) 5
    • Length 9.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nylon clamp pin with boots 9.5 in. length and 5inch jaw opening. Color Yellow and black.