Salisbury 26 Blanket Clamp Pin, Wood | Graybar Store
Salisbury - Blanket Clamp Pin, Wood - 26
+ / - Hover over image to Zoom
Other Views

    Blanket Clamp Pin, Wood

    Manufacturer: Salisbury
    Manufacturer #: 26
    SKU: 88232069
    $15.72
    Checking Pricing
         
    Color / Finish:Wood
    Length:10 in.
    Jaw Capacity (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 26
    • Application Utility Industry
    • Color / Finish Wood
    • Jaw Capacity (Inches) 7
    • Length 10 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wood clamp pin with boots 10 in. length and 7inch jaw opening. Color Wood and black.