Wiremold (Legrand) 25DTC-E5 Blank Steel Pole Extender 5FT | Graybar Store
Wiremold (Legrand) - Blank Steel Pole Extender 5FT - 25DTC-E5
+ / - Hover over image to Zoom
Other Views

    Blank Steel Pole Extender 5FT

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTC-E5
    SKU: 25280673
    $117.99
    Checking Pricing
         
    Brand or Series:4000
    Additional Features:4-3/4 in. Outside Dia
    Color:Ivory
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTC-E5
    • Color Ivory
    • Additional Features 4-3/4 in. Outside Dia
    • Brand or Series 4000
    • Length 5 ft.
    • Country of Origin US - USA
    Product Overview:
    5 ft., Tele -Power blank steel pole extender with ivory, designer grey finish. Two-compartment extender mounts onto existing 25DTP or 25DTC series pole. Can be cut to desired length.
    Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.