Thomas and Betts 58 C 1 Blank Steel 4 x 2 in. Handy Box Cover | Graybar Store
Thomas and Betts - Blank Steel 4 x 2 in. Handy Box Cover - 58 C 1
+ / - Hover over image to Zoom
Other Views

    Blank Steel 4 x 2 in. Handy Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 58 C 1
    SKU: 88254875
    $2.11
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):1/4
    Shape:Rectangular (Handy/Utility)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 58 C 1
    • Materials Steel
    • Opening Blank
    • Raised (Inches) 1/4
    Product Overview:
    4 x 2 in. Steel 1/4 in. raised blank handy box cover.
    • Includes captivated Phillips head screws
    • UL Listed E2969