Panduit PSCB-3Y Blank Self-Laminating Write-On Wire/Cable Marker Book | Graybar Store
Panduit - Blank Self-Laminating Write-On Wire/Cable Marker Book - PSCB-3Y
+ / - Hover over image to Zoom
Other Views

    Blank Self-Laminating Write-On Wire/Cable Marker Book

    Manufacturer: Panduit
    Manufacturer #: PSCB-3Y
    SKU: 25054895
    $31.38
    Checking Pricing
         
    Legend:Blank
    Dimensions:1 W x 3 L in.
    Markers Per Legend:60
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSCB-3Y
    • Color White
    • Dimensions 1 W x 3 L in.
    • Application Wire Identification
    • Legend Blank
    Product Overview:
    Blank self-laminating write on wire/cable marker book, marker size 1"W x 3"L. 60 markers per book.