Crouse Hinds (Eaton) GRF11 Box Cover, Cast Iron or Aluminum Device Box, Round, Feraloy Iron Alloy, 1/2 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, Round, Feraloy Iron Alloy, 1/2 in. Hub - GRF11
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, Round, Feraloy Iron Alloy, 1/2 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GRF11
    SKU: 88072752
    $40.78
    Checking Pricing
         
    Material:Feraloy Iron Alloy
    Opening:1/2 in. Hub
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GRF11
    • Opening 1/2 in. Hub
    • Material Feraloy Iron Alloy
    Product Overview:
    Surface mount round feraloy iron alloy cover with 1/2 in. hub opening.
    • Surface mount
    • Drilled mounting lugs
    • Rated to hold fixtue up to 125 lbs.
    • Accept round base wiring devices and covers intended for use on 4 in. outlet boxes