Wiremold (Legrand) 25DTC-4-DG 25DTC Series Blank Steel Pole | Graybar Store
Wiremold (Legrand) - 25DTC Series Blank Steel Pole - 25DTC-4-DG
+ / - Hover over image to Zoom
Other Views

    25DTC Series Blank Steel Pole

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTC-4-DG
    SKU: 25784435
    $153.71
    Checking Pricing
         
    Size:0.04 Thick in
    Pole Height:10 ft 5 in
    Dimensions:10 ft 5 in H
    Brand or Series:25DTC
    Material Finish:Grey Polyester Powder
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTC-4-DG
    • Dimensions 10 ft 5 in H
    • Size 0.04 Thick in
    • Brand or Series 25DTC
    • Material Finish Grey Polyester Powder
    • Materials Steel
    • Pole Height 10 ft 5 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Blank Pole, Gray; Ivory, Steel, Pole Height: 10 ft 5 in, Dimensions: 10 ft 5 in H