Hubbell Wiring Device - Kellems HBLPPOAAL Blank Pole | Graybar Store
Hubbell Wiring Device - Kellems - Blank Pole - HBLPPOAAL
+ / - Hover over image to Zoom
Other Views

    Blank Pole

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLPPOAAL
    SKU: 25137974
    $310.37
    Checking Pricing
         
    Outlet Type:20A Duplex Receptacle
    Pole Height:10 ft 2 in
    Brand or Series:Style Line
    Dimensions:2.13 in W x 10 ft 2 in H
    Material Finish:Aluminum
    Color:Clear Anodized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLPPOAAL
    • Color Clear Anodized
    • Dimensions 2.13 in W x 10 ft 2 in H
    • Brand or Series Style Line
    • Material Finish Aluminum
    • Materials Aluminum
    • Outlet Type 20A Duplex Receptacle
    • Pole Height 10 ft 2 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Style Line® HBL Blank Pole, Clear Anodized Aluminum, Aluminum, Pole Height: 10 ft 2 in, Dimensions: 2.13 in W x 10 ft 2 in H, 20A Duplex Receptacle
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block