Hubbell Wiring Device - Kellems HBLPPOA Blank AluminumService Pole | Graybar Store
Hubbell Wiring Device - Kellems - Blank AluminumService Pole - HBLPPOA
+ / - Hover over image to Zoom
Other Views

    Blank AluminumService Pole

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLPPOA
    SKU: 22052443
    $194.84
    Checking Pricing
         
    Outlet Type:20A Duplex Receptacle
    Pole Height:10 ft 2 in
    Brand or Series:Style Line
    Dimensions:2.13 in W x 10 ft 2 in H
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLPPOA
    • Color Grey
    • Dimensions 2.13 in W x 10 ft 2 in H
    • Brand or Series Style Line
    • Materials Aluminum
    • Outlet Type 20A Duplex Receptacle
    • Pole Height 10 ft 2 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Style Line® HBL Blank Pole, Gray, Aluminum, Pole Height: 10 ft 2 in, Dimensions: 2.13 in W x 10 ft 2 in H, 20A Duplex Receptacle
    (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers