Leviton 49254-BP1 Blank Panel Inserts | Graybar Store
Leviton - Blank Panel Inserts - 49254-BP1
+ / - Hover over image to Zoom
Other Views

    Blank Panel Inserts

    Manufacturer: Leviton
    Manufacturer #: 49254-BP1
    SKU: 92121694
    $31.19
    Checking Pricing
         
    Rack Units:1
    Height (Inches):19 in.
    Depth (Inches):0.5 in.
    Material:16 Gauge Steel
    Mount Type:Rack
    Width (Inches):1.73 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49254-BP1
    • Rack Units 1
    • Depth (Inches) 0.5 in.
    • Height (Inches) 19 in.
    • Mount Type Rack
    • Width (Inches) 1.73 in.
    • Material 16 Gauge Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Standard Blank Panel, 1RU